Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Panasonic Panasonic RP-HT161-K Full-Sized Lightweight Long-Cord Headphones; Black RP-HT161-K

Panasonic RP-HT161-K Full-Sized Lightweight Long-Cord Headphones; Black (Discontinued)

  • Mfr # RP-HT161-K
  • Zoro # G404135954
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP-HT161-K
Zoro #
G404135954
UPC #
885170321700
Country of Origin
China

Description

Features
  • Full-size, classic-style headphones deliver balanced, high-frequency sound on par with higher priced headphones for maximum value and hours of listening enjoyment
  • Plush-padded earpads softly surround the entire ear to minimize ambient noise and distractions, and a smooth, quick-adjust headband easily conforms to the head for optimum fit and comfort
  • An extra-long, 6.5-ft audio cord gives you plenty of space to sit back and relax while watching movies and TV, and the freedom to move about while gaming
  • Sleek matte-black finish and durable, lightweight design add a distinctive look of style and comfort wherever you go
Specifications
  • Color: Black
  • Driver Size: 1.2"
  • Magnet Type: Neodymium
  • Design: Over-Ear
  • Frequency Response: 10 Hz to 27 kHz
  • Sensitivity: 98 dB
  • Impedance: 32 Ohms
  • Maximum Power Handling: 1000 mW
  • Weight: 0.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.