Zoro Homepage
This item is Discontinued.
Panasonic Panasonic Bk-3hcca4ba Eneloop- r Xx Batteries - aa; 4 Pk BK-3HCCA4BA

Panasonic Bk-3hcca4ba Eneloop- r Xx Batteries - aa; 4 Pk (Discontinued)

  • Mfr # BK-3HCCA4BA
  • Zoro # G904174125
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK-3HCCA4BA
Zoro #
G904174125
UPC #
-
Country of Origin
United States

Description


Rechargeable Up To 500x
Precharged & Ready To Use
Holds 85% Of Its Charge For 1 Year When Not In Use
No Memory Effect
Can Be Charged When Partially Drained
Functions Down To -4 F
Aa
2,550mah, 2,450mah Min
4 Pk;
Upc : 073096902053
Shipping Dimensions : 4.25in X 3.40in X 0.55in
Estimated Shipping Weight : 0.0479

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.