Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Panasonic Panasonic Bk-4mcca8ba Eneloop- r Batteries - aaa; 8 Pk BK-4MCCA8BA

Panasonic Bk-4mcca8ba Eneloop- r Batteries - aaa; 8 Pk (Discontinued)

  • Mfr # BK-4MCCA8BA
  • Zoro # G304174077
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK-4MCCA8BA
Zoro #
G304174077
UPC #
-
Country of Origin
United States

Description


Increased Power For High-drain Devices
Rechargeable Up To 2,100x
Precharged & Ready To Use
Retains 65%-70% Capacity After 5 Years
No Memory Effect
Can Be Charged When Partially Drained
Functions Down To 0 C
Aaa
Up To 800mah
8 Pk
Upc : 073096902046
Shipping Dimensions : 4.25in X 3.40in X 0.75in
Estimated Shipping Weight : 0.2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.