
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DMCTS30R
Zoro #
G9350212
UPC #
-
Country of Origin
China
Dimensions
Height
2.3"
Width
4.1"
Depth
0.8"
Screen Size
2.7"
Focal Length
4.50 mm to 18 mm
Details
Item
Camera,Tough,Waterproof,Rd
Color
Red
Optical Zoom
4x
Digital Zoom
4x
Product Type
Compact Camera
Aspect Ratio
1899-12-30
Description
Camera,Tough,Waterproof,Rd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.