Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Panasonic CCTV Monitor, 55 in., 55.1 lb., 320W TH-47LFV5U

CCTV Monitor, 55 in., 55.1 lb., 320W (Discontinued)

  • Mfr # TH-47LFV5U
  • Zoro # G2155548
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH-47LFV5U
Zoro #
G2155548
UPC #
885170179424
Country of Origin
Mexico

Dimensions

Width
41-3/16"
Depth
4-5/16"
Height
23-5/16"
Screen Size
55 in

Details

Item
CCTV Monitor
Includes
AC Power Cord, Operating Instruction Book, DVI Cable, Wire Clampers, Connector cable of Remote control, CD-ROM (Operation instruction), L type Connector (HDMI, DVI-D, DVI-I)
Line Resolution
1920 x 1080
Features
Suppresses Ambient Light Reflection and Reduces Glare to Make Text and Information Easy to See, 178 Degrees Viewing Angle, Wide Viewing Angle for Sharper Images, Video Wall Sizes to Match The Installation Location, Multi-Screen System Dynamically Displays Images In Large Spaces, High Reliability Enables Continuous 24-Hour Operation, Super Narrow Bezel for Seamless Large-Screen Layouts
Standards
UL listed
Weight
55.1 lb
Operating Temp.
32 Degrees to 104 Degrees F
Frequency Range
60 Hz
Power Supply
Included
Voltage
110 to 120V AC
Video Outputs
Speaker/RCA/DVI-D
Display
Color
Cabinet Color
Black
Type
Led
Video Inputs
Audio/HDMI/DVI-D/PC/Component
Power Rating
320W

Description

CCTV Monitor, Includes AC Power Cord, Operating Instruction Book, DVI Cable, Wire Clampers, Connector cable of Remote control, CD-ROM (Operation instruction), L type Connector (HDMI, DVI-D, DVI-I), Standards UL Listed, Weight 55.1 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.