Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Panasonic CCTV Monitor, 55 in., 79.2 lb., 220W TH55LFV5U

CCTV Monitor, 55 in., 79.2 lb., 220W (Discontinued)

  • Mfr # TH55LFV5U
  • Zoro # G2155511
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH55LFV5U
Zoro #
G2155511
UPC #
885170166974
Country of Origin
Mexico

Dimensions

Depth
4-13/16"
Width
47-7/8"
Screen Size
55 in
Height
27-1/8"

Details

Item
CCTV Monitor
Includes
AC Power Cord, Operating Instruction Book, DVI Cable, Wire Clampers, Connector Cable of Remote Control, CD-ROM, L Type Connector
Line Resolution
1920 x 1080
Weight
79.2 lb
Standards
UL listed
Cabinet Color
Black
Display
Color
Operating Temp.
32 Degrees to 104 Degrees F
Voltage
110 to 120V AC
Features
Suppresses Ambient Light Reflection and Reduces Glare to Make Text and Information Easy to See, 178 Degrees Viewing Angle, Wide Viewing Angle for Sharper Images, Video Wall Sizes to Match The Installation Location, Multi-Screen System Dynamically Displays Images In Large Spaces, High Reliability Enables Continuous 24-Hour Operation, Super Narrow Bezel for Seamless Large-Screen Layouts
Type
Led
Video Outputs
DVI-I/Audio/Serial/IR
Power Rating
220W
Frequency Range
60 Hz
Video Inputs
BNC/Audio/HDMI/PC/Serial/IR
Power Supply
Included

Description

CCTV Monitor, Includes AC Power Cord, Operating Instruction Book, DVI Cable, Wire Clampers, Connector Cable of Remote Control, CD-ROM, L Type Connector, Standards UL Listed, Weight 79.2 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.