Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Panasonic CCTV Monitor, 84 in., 238 lb., 560W TH-84LQ70U

CCTV Monitor, 84 in., 238 lb., 560W (Discontinued)

  • Mfr # TH-84LQ70U
  • Zoro # G2155505
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH-84LQ70U
Zoro #
G2155505
UPC #
885170220126
Country of Origin
Japan

Dimensions

Width
76 in
Height
44 7/8 in
Depth
3 7/8 in
Screen Size
84 in

Details

Item
CCTV Monitor
Includes
AC Power Cord, Remote Control, (2) Batteries, Clamper, Eyebolt Cap, Eyebolt, Panasonic Badge, Panasonic Badge Attachment Plate, Hex Wrench
Line Resolution
3840 x 2160
Cabinet Color
Black
Frequency Range
60 Hz
Operating Temp.
32 Degrees to 104 Degrees F
Features
Supports Portrait and Landscape, Designed for 24/7 Operation, Power Management, Digital Signage Capable, 12ms Response Time
Power Supply
Included
Power Rating
560W
Video Outputs
Audio/Speakers
Voltage
110 to 120V AC
Weight
238 lb
Video Inputs
HDMI/DVI-D/PC/Audio/Digital Link
Standards
UL Listed
Type
Led
Display
Color

Description

CCTV Monitor, Includes AC Power Cord, Remote Control, (2) Batteries, Clamper, Eyebolt Cap, Eyebolt, Panasonic Badge, Panasonic Badge Attachment Plate, Hex Wrench, Standards UL Listed, Weight 238 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.