Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Panasonic CCTV Monitor, 97-1/2 in., 299.2 lb., 650W TH-98LQ70U

CCTV Monitor, 97-1/2 in., 299.2 lb., 650W (Discontinued)

  • Mfr # TH-98LQ70U
  • Zoro # G2155496
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH-98LQ70U
Zoro #
G2155496
UPC #
885170220119
Country of Origin
Japan

Dimensions

Screen Size
97 1/2 in
Depth
4 13/16 in
Height
50 11/16 in
Width
87 7/8 in

Details

Item
CCTV Monitor
Includes
AC Power Cord, Remote Control, (2) Batteries, Clamper, Eyebolt Cap, Eyebolt, Panasonic Badge, Panasonic Badge Attachment Plate, Hex Wrench
Line Resolution
3840 x 2160
Video Outputs
Audio/Speakers
Video Inputs
HDMI/DVI-D/Audio/PC/Serial/Digital Link
Standards
UL Listed
Type
Led
Weight
299.2 lb
Features
Supports Portrait and Landscape, Designed for 24/7 Operation, Power Management, Digital Signage Capable, 8ms Response Time
Frequency Range
60 Hz
Cabinet Color
Black
Power Supply
Included
Display
Color
Voltage
110 to 120V AC
Power Rating
650W
Operating Temp.
32 Degrees to 104 Degrees F

Description

CCTV Monitor, Includes AC Power Cord, Remote Control, (2) Batteries, Clamper, Eyebolt Cap, Eyebolt, Panasonic Badge, Panasonic Badge Attachment Plate, Hex Wrench, Standards UL Listed, Weight 299.2 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.