Ceiling Bathroom Fan, 50/80/110 cfm cfm, 4 in or 6 in Duct Dia., 120V AC, Without Light

  • Mfr # FV-0511VQ1

  • Zoro # G3782998


product price:  $160.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Mounting Location
Ceiling
CFM @ 0.100-In. SP
50/80/110 cfm
Phase
1
Watts
4.0/5.9/10.6 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FV-0511VQ1
Zoro #
G3782998
UPC #
885170324930
Country of Origin
Mexico

Dimensions

Duct Dia.
4 in or 6 in
Grille Length
13 in
Housing Height
7 1/2 in
Housing Length
10 1/4 in
Grille Width
13 in
Width (In.)
10-1/4"
Height (In.)
7-1/2"
Housing Width
10 1/4 in
Profile Width Family
Single-Wide
Duct Diameter
4 in
For Cut-Out Length
10 1/2 in
Overall Height
7 3/8 in
Overall Width
10 1/4 in
Overall Depth
10 1/4 in
Profile Height Family
Medium
For Cut-Out Width
10 1/2 in

Details

Voltage
120V AC
Mounting Location
Ceiling
CFM @ 0.100-In. SP
50/80/110 cfm
Phase
1
Watts
4.0/5.9/10.6 W
Amps
0.07/0.11/0.18
Housing Material
Zinc; Aluminum; Magnesium
Number of Speeds
1
Sones @ 0.100-In. SP @ 5 Ft.
0.3/0.3/0.3
Lighted
Without Light
Heater
Without Heater
Motion Sensing
No
Profile
Medium
Requires
Ductwork
Grille Material
Polypropylene
Discharge
Vertical
Hz
60 Hz
Humidity Sensing
No
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Nominal RPM
756/821/957 RPM
Standards
cUL Listed, ENERGY STAR, HVI Certified, UL Listed
Night-Light
No
Green Certification or Other Recognition
ENERGY STAR
Item
Bathroom Fan
Motor Type
DC Motor
Motor Enclosure
Totally Enclosed
Mounting Orientation
Vertical
Full Load Current
0.07 A, 0.11 A, 0.13 A, 0.18 A, 0.26 A, 0.27 A
Motor Speed
756 RPM, 821 RPM, 957 RPM, 1,093 RPM, 1,172 RPM, 1,239 RPM
Noise Level @ 0.100 in SP @ 5 ft
0.3 sones
Nameplate Voltage
120V AC
Blower Wheel Curve
Forward
Duct Shape
Round
Vent Design
Ducted
Sensor Type
None
Exhaust Airflow @ 0.250 in SP
53 cfm, 83 cfm, 111 cfm
Discharge Direction
Vertical
Maximum Noise Level
0.9 sones
Includes Grill
Yes
Includes Light Bulbs
No
Noise Level @ 0.250 in SP @ 5 ft
0.9 sones
Maximum Ambient Operating Temperature
104 Degrees F
Frequency
60 Hz
Exhaust Airflow @ 0.100 in SP
50 cfm, 80 cfm, 110 cfm

Description

Bathroom Fan, Discharge Direction Vertical, Duct Diameter 4 in, Duct Shape Round, Housing Material Zinc; Aluminum; Magnesium, Heater Without Heater, Mounting Location Ceiling, Exhaust Airflow @ 0.100 in SP 50 cfm, 80 cfm, 110 cfm, Maximum Noise Level 0.9 sones, Noise Level @ 0.100 in SP @ 5 ft 0.3 sones, Number of Speeds 1, Overall Depth 10 1/4 in, Overall Height 7 3/8 in, Overall Width 10 1/4 in, Lighted Without Light, Phase 1

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.