Ceiling Bathroom Fan, 50/80/110 cfm cfm, 4 in or 6 in Duct Dia., 120V AC, With Light

  • Mfr # FV-0511VQCL1

  • Zoro # G3783092


product price:  $310.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Mounting Location
Ceiling
CFM @ 0.100-In. SP
50/80/110 cfm
Includes
(1) LED
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FV-0511VQCL1
Zoro #
G3783092
UPC #
885170326392
Country of Origin
Mexico

Dimensions

Duct Dia.
4 in or 6 in
Housing Width
10 1/4 in
Housing Length
10 1/4 in
Grille Width
13 in
Grille Length
13 in
Height (In.)
7-1/2"
Housing Height
7 1/2 in
Width (In.)
10-1/4"
Duct Diameter
4 in
For Cut-Out Length
10 1/2 in
For Cut-Out Width
10 1/2 in
Profile Width Family
Single-Wide
Overall Depth
10 1/4 in
Overall Height
7 3/8 in
Overall Width
10 1/4 in
Profile Height Family
Medium

Details

Voltage
120V AC
Mounting Location
Ceiling
CFM @ 0.100-In. SP
50/80/110 cfm
Includes
(1) LED
Phase
1
Watts
3.9/6.0/10.9 W
Amps
0.07/0.11/0.18
Housing Material
Zinc; Aluminum; Magnesium
Number of Speeds
3
Sones @ 0.100-In. SP @ 5 Ft.
0.3/0.3/0.4
Lighted
With Light
Heater
Without Heater
Motion Sensing
Yes
Profile
Medium
Green Certification or Other Recognition
ENERGY STAR
Humidity Sensing
Yes
Nominal RPM
768/867/1016 RPM
Grille Material
Polypropylene
Item
Bathroom Fan
Night-Light
Yes
Hz
60 Hz
Discharge
Vertical
Requires
Ductwork
Standards
cUL Listed, ENERGY STAR, HVI Certified, UL Listed
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Motor Enclosure
Totally Enclosed
Motor Type
DC Motor
Maximum Noise Level
0.9 sones
Includes Grill
Yes
Discharge Direction
Vertical
Blower Wheel Curve
Forward
Motor Speed
768 RPM, 867 RPM, 1,016 RPM, 1,097 RPM, 1,185 RPM, 1,268 RPM
Primary Light Wattage
10 W
Number of Primary Lights
1
Vent Design
Ducted
Primary Lighting Technology
LED
Includes Light Bulbs
Yes
Mounting Orientation
Vertical
Noise Level @ 0.250 in SP @ 5 ft
0.9 sones
Nameplate Voltage
120V AC
Exhaust Airflow @ 0.250 in SP
50 cfm, 83 cfm, 110 cfm
Light Color Temperature
Warm White
Maximum Ambient Operating Temperature
104 Degrees F
Exhaust Airflow @ 0.100 in SP
50 cfm, 80 cfm, 110 cfm
Sensor Type
Humidity, Occupancy
Noise Level @ 0.100 in SP @ 5 ft
0.4 sones
Frequency
60 Hz
Night Light Technology
LED
Night Light Wattage
0.2 W
Full Load Current
0.07 A, 0.11 A, 0.12 A, 0.18 A, 0.19 A, 0.26 A, 0.3 A
Duct Shape
Round

Description

Bathroom Fan, Discharge Direction Vertical, Duct Diameter 4 in, Duct Shape Round, Housing Material Zinc; Aluminum; Magnesium, Heater Without Heater, Includes (1) LED, Mounting Location Ceiling, Exhaust Airflow @ 0.100 in SP 50 cfm, 80 cfm, 110 cfm, Maximum Noise Level 0.9 sones, Noise Level @ 0.100 in SP @ 5 ft 0.4 sones, Number of Speeds 3, Overall Depth 10 1/4 in, Overall Height 7 3/8 in, Overall Width 10 1/4 in, Lighted With Light, Primary Lighting Technology LED, Primary Light Wattage 10 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.