Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Panasonic Ceiling Bathroom Fan, 70, 90 cfm, 120V AC, No FV-07VBB1

Ceiling Bathroom Fan, 70, 90 cfm, 120V AC, No (Discontinued)

  • Mfr # FV-07VBB1
  • Zoro # G8507107
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FV-07VBB1
Zoro #
G8507107
UPC #
885170186354
Country of Origin
Mexico

Dimensions

Grille Width
9 1/2 in
Grille Length
9 1/2 in
Width
20.0, 24.0

Details

Voltage
120V AC
Mounting Location
Ceiling
CFM @ 0.100-In. SP
70, 90
Includes
Fan Assembly and Grille
Phase
1
Watts
20.0, 24.0
Amps
0.15, 0.19
Number of Speeds
2
Sones @ 0.100-In. SP @ 5 Ft.
1.1, 1.5
Lighted
No
Heater
No
Motion Sensing
No
Discharge
Horizontal
Standards
UL Listed, cUL Listed, HVI Certified
Humidity Sensing
No
Nominal RPM
907, 1019
Hz
60
Night-Light
No
Grille Material
Polypropylene
Item
Bathroom Fan

Description

Bathroom Fan, Heater No, Includes Fan Assembly and Grille, Mounting Location Ceiling, Number of Speeds 2, Lighted No, Phase 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.