Ceiling or Wall Bathroom Fan, 50/80/110 cfm cfm, 4 in Duct Dia., 120V AC, With Light

  • Mfr # FV-0510VSL1

  • Zoro # G2765030


product price:  $165.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Mounting Location
Ceiling or Wall
CFM @ 0.100-In. SP
50/80/110 cfm
Includes
Light
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FV-0510VSL1
Zoro #
G2765030
UPC #
885170317826
Country of Origin
Mexico

Dimensions

Duct Dia.
4 in
Grille Length
13 in
Housing Width
10 1/4 in
Height (In.)
4-13/16"
Housing Length
10 1/4 in
Width (In.)
13"
Housing Height
3 3/8 in
Grille Width
13 in
Overall Depth
10 1/4 in
Duct Diameter
4 in
For Cut-Out Length
10 1/2 in
For Cut-Out Width
10 1/2 in
Overall Width
10 1/4 in
Profile Height Family
Low
Overall Height
3 3/8 in
Profile Width Family
Single-Wide

Details

Voltage
120V AC
Mounting Location
Ceiling or Wall
CFM @ 0.100-In. SP
50/80/110 cfm
Includes
Light
Phase
1
Watts
4.5/8.5/12.4 W
Amps
0.08/0.13/0.18
Housing Material
Steel
Number of Speeds
3
Sones @ 0.100-In. SP @ 5 Ft.
0.9
Lighted
With Light
Heater
Without Heater
Motion Sensing
No
Profile
Low
Discharge
Horizontal/Vertical
Construction Material
Metal
Green Certification or Other Recognition
ENERGY STAR
Grille Material
Polypropylene
Standards
ASHRAE 62.2, California Title 24, ENERGY STAR, LEED, UL Listed, Washington VIAQ
Item
Bathroom Fan
Nominal RPM
733/856/954 RPM
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Night-Light
Yes
Humidity Sensing
No
Hz
60 Hz
Motor Type
Electronically Commutated
Motor Enclosure
Totally Enclosed
Exhaust Airflow @ 0.100 in SP
50 cfm, 80 cfm, 110 cfm
Night Light Technology
LED
Night Light Wattage
0.2 W
Includes Light Bulbs
Yes
Light Color Temperature
Warm White
Noise Level @ 0.100 in SP @ 5 ft
0.9 sones
Sensor Type
None
Full Load Current
0.08 A, 0.13 A, 0.18 A
Noise Level @ 0.250 in SP @ 5 ft
1.3 sones
Primary Light Wattage
10 W
Discharge Direction
Horizontal and Vertical
Includes Grill
Yes
Motor Speed
733 RPM, 856 RPM, 954 RPM, 1,050 RPM, 1,114 RPM, 1,176 RPM, 1,230 RPM, 1,270 RPM, 1,300 RPM
Number of Primary Lights
1
Primary Lighting Technology
LED
Maximum Noise Level
1.3 sones
Nameplate Voltage
120V AC
Vent Design
Ducted
Frequency
60 Hz
Duct Shape
Oval
Exhaust Airflow @ 0.250 in SP
52 cfm, 81 cfm, 101 cfm

Description

Bathroom Fan, Discharge Direction Horizontal and Vertical, Duct Diameter 4 in, Duct Shape Oval, Housing Material Steel, Heater Without Heater, Includes Light, Mounting Location Ceiling, Wall, Exhaust Airflow @ 0.100 in SP 50 cfm, 80 cfm, 110 cfm, Maximum Noise Level 1.3 sones, Noise Level @ 0.100 in SP @ 5 ft 0.9 sones, Number of Speeds 3, Overall Depth 10 1/4 in, Overall Height 3 3/8 in, Overall Width 10 1/4 in, Lighted With Light, Primary Lighting Technology LED, Primary Light Wattage 10 W

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.