Zoro Homepage
This item is Discontinued.
Panasonic Ceiling Radiation Damper, 3-1/4 in. PC-RD05C5

Ceiling Radiation Damper, 3-1/4 in. (Discontinued)

  • Mfr # PC-RD05C5
  • Zoro # G8483946
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC-RD05C5
Zoro #
G8483946
UPC #
885170033689
Country of Origin
United States

Dimensions

Duct Size (In.)
3.25
Height (In.)
10-1/4
Width (In.)
10-1/4
Depth (In.)
3-5/8

Details

Item
Ceiling Radiation Damper
Construction Material
Galvanized Steel
Function
Radiation Damper
Remarks
UL Recognized for Use In 1, 2 or 3 Hour Fire-Rated Floor, Roof and Ceilings, UL Listed Standard 555C

Description

Ceiling Radiation Damper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.