This item is Discontinued.

Panasonic Coin Cell Battery BR2325 3V Lithium Replaces KL2325, CR2325 BR2325

Coin Cell Battery BR2325 3V Lithium Replaces KL2325, CR2325 (Discontinued)

  • Mfr # BR2325
  • Zoro # G404099775
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR2325
Zoro #
G404099775
UPC #
-
Country of Origin
Japan

Dimensions

Battery Size
Custom
Diameter
0.9
Width
0.9
Length
0.09
Height
0.09

Details

Battery Chemistry
Lithium
Voltage - Batteries
3
Voltage
3
Battery Capacity
165

Description

Panasonic Coin Cell Battery BR2325 3V Lithium Replaces KL2325, CR2325Panasonic Coin Cell Battery BR2325 are commonly used as CMOS batteries in laptops and in a variety of other specialty applications such as watches, keyless door entry, small electronics, PDA mem-backups, motherboard clock backups, toll passes, calculators, cameras, electronic translators, and medical devices.SpecificationsOutput Voltage: 3VCapacity: 165mAhChemistry: LithiumHeight: 2.5mm Diameter: 23.0mmPanasonic Coin Cell Battery BR2325 also known as: DL2325, BR2325, KL2325, L2325, ECR2325, KCR2325, E-CR2325, KECR2325Note: We ship lithium batteries in accordance with U.S. Department of Transportations CFR 49. This may mean additional shipping charges in which case you will be contacted within 48 hours. If you have any questions contact us directly.SpecificationsBrand: PanasonicOutput Voltage: 3VAmperage: 165mAhChemistry: LithiumHeight: 2.5mmDiameter: 23mmCompatibilityDuracell: DL2325Energizer: ECR2325Iec: 60086Kodak: KCR2325Panasonic: BR2325Renata: CR2325


Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.