Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FV-WCCS2-W
Zoro #
G6203172
UPC #
885170050303
Country of Origin
China
Dimensions
Depth (In.)
2-1/2
Height (In.)
3-1/2
Width (In.)
5-1/2
Details
Item
Condensation Sensor
For Use With
32NA30, 32NA31, 32NA32, 32NA37, 20JP57, 20JP60, 20JP61, 20JP67, 20JP89, 20JP90, 20JP91, 20JP96, 20JR03
Voltage
120
Switch Action
Automatic
Mounting
Wall
Contact Rating (Amps)
15
Switch Type
Toggle
Agency Compliance
UL, CSA Listed
Description
Condensation Sensor, Switch Action Automatic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.