
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCHTB01
Zoro #
G4117090
UPC #
885170428003
Country of Origin
Unknown
Dimensions
Height
2"
Depth
5.1"
Width
16.9"
Details
Power Source
AC Adapter
Features
Remote Control, 4K Pass-through, High-Resolution Audio, Built-in Subwoofer
Product Type
Sound Bar Speaker
Compatibility
PC, TV, Blu-Ray Player/Recorder, Gaming Console
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.