Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Panasonic Cordless Circular Metal Saw Kit, 15.6V EY3530NQMKW

Cordless Circular Metal Saw Kit, 15.6V (Discontinued)

  • Mfr # EY3530NQMKW
  • Zoro # G7472595
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EY3530NQMKW
Zoro #
G7472595
UPC #
092281126777
Country of Origin
Japan

Dimensions

Blade Dia.
5 3/8 in
Tool Length
13 1/4 in
Cutting Depth @ 45 Degrees
1-5/8"
Cutting Depth @ 90 Degrees
1-13/16"

Details

Blade Side
Right
Voltage
15.6
Battery Included
(2) 22EC30
Shoe Material
Magnesium
Tool Weight
6.7 lb
Item
Cordless Circular Saw
Battery Pack Replacement
22EC30
No Load RPM
3100
Bevel Adjustment
None
Features
Electric Brake, Transparent Window
Arbor Hole
13/16"
Battery Capacity
2.8Ah
Battery Included / Bare Tool
Battery Included
Cordless Tool Battery Type
NiMH
Corded/Cordless
Cordless
Corded/Banded
Cordless
Includes
(2) Battery Packs, Charger, Blade and Carry Case

Description

Cordless Circular Metal Saw Kit, Blade Dia. 5 3/8 in, Blade Side Right, Shoe Material Magnesium, Tool Length 13 1/4 in, Tool Weight 6.7 lb, Voltage 15.6, Battery Capacity 2.8Ah, Includes (2) Battery Packs, Charger, Blade and Carry Case, Features Electric Brake, Transparent Window

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.