Zoro Homepage
This item is Discontinued.
Panasonic 1/2", 12.0 Cordless Drill, Battery Included EY6409NQKW

1/2", 12.0 Cordless Drill, Battery Included (Discontinued)

  • Mfr # EY6409NQKW
  • Zoro # G7589951
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EY6409NQKW
Zoro #
G7589951
UPC #
037988710058
Country of Origin
China

Dimensions

Chuck Size
1/2 in
Tool Length
8-3/16

Details

Voltage
12.0
Number of Batteries
2
Cordless Tool Battery Type
NiMH
Battery Capacity
2.8 Ah
Brushless Motor
No
Series
12VN
No Load RPM
0 to 1300
Item
Cordless Drill/Driver Kit
Battery Included / Bare Tool
Battery Included
Corded/Banded
Cordless
Includes
(2) Battery Packs, Charger, Carry Case
Tool Weight
4.2 lb
Max. Torque
292 in-lb
Battery Pack Replacement
22EC34
Transmission
2-Speed
Handle Type
Pistol Grip
Chuck
Keyless
Corded/Cordless
Cordless
Battery Included
(2) 22EC34
Clutch Style
18 Position Adjustable, Electronic Brake

Description

Cordless Drill/Driver Kit, Voltage 12.0, Battery Included, Battery Capacity 2.8 Ah, Cordless Tool Battery Type NiMH, Brushless Motor No, Number of Batteries 2, 12VN Series, No Load RPM 0 to 1300, Chuck Size 1/2 in, Max. Torque 292 in-lb, Battery Included (2) 22EC34, Transmission 2-Speed, Clutch Style 18 Position Adjustable, Electronic Brake, Handle Type Pistol Grip, Battery Pack Replacement 22EC34, Chuck Keyless, Tool Length 8-3/16 In., Tool Weight 4.2 lb

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.