This item is Discontinued.

Panasonic 1/2", 18.0 Cordless Drill, Battery Included EY7450LS2S

1/2", 18.0 Cordless Drill, Battery Included (Discontinued)

  • Mfr # EY7450LS2S
  • Zoro # G7551162
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EY7450LS2S
Zoro #
G7551162
UPC #
885170099135
Country of Origin
China

Dimensions

Chuck Size
1/2 in
Tool Length
8-1/2

Details

Voltage
18.0
Number of Batteries
2
Cordless Tool Battery Type
Li-Ion
Battery Capacity
4.2 Ah
Brushless Motor
No
Series
18V ToughIP
No Load RPM
0 to 1650
Item
Cordless Drill/Driver Kit
Battery Included / Bare Tool
Battery Included
Transmission
2-Speed
Corded/Banded
Cordless
Tool Weight
4.7 lb
Handle Type
Pistol Grip
Chuck
Keyless
Max. Torque
505 in-lb
Battery Included
(2) 22EC29
Corded/Cordless
Cordless
Clutch Style
18 Position Adjustable, Electronic Brake
Battery Pack Replacement
22EC29
Includes
(2) Battery Packs, Charger, Carry Case

Description

Cordless Drill/Driver Kit, Voltage 18.0, Battery Included, Battery Capacity 4.2 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor No, Number of Batteries 2, 18V ToughIP Series, No Load RPM 0 to 1650, Chuck Size 1/2 in, Max. Torque 505 in-lb, Battery Included (2) 22EC29, Transmission 2-Speed, Clutch Style 18 Position Adjustable, Electronic Brake, Handle Type Pistol Grip, Battery Pack Replacement 22EC29, Chuck Keyless, Tool Length 8-1/2 In., Tool Weight 4.7 lb

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.