Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EY45A1X
Zoro #
G7483777
UPC #
885170098961
Country of Origin
China
Dimensions
Tool Length
18 1/4 in
Length of Stroke
1-1/8"
Details
Item
Cordless Reciprocating Saw
Voltage
14.4 or 18.0
Battery Pack Replacement
22EC28 or 22EC31
Battery Capacity
4.2Ah
Battery Included / Bare Tool
Bare Tool
Corded/Cordless
Cordless
Cordless Tool Battery Type
Li-Ion
Blade Type
1/2 in Universal Tang
Tool Weight
6.25 lb
Cutting Action
Straight
Features
Dual Voltage
No Load Strokes/Minute
0 to 2800
Handle Type
Ergonomic
Battery Included
No
Shoe Design
Fixed
Corded/Banded
Cordless
Description
Cordless Reciprocating Saw, Tool Length 18 1/4 in, Tool Weight 6.25 lb, Voltage 14.4 or 18.0, Battery Capacity 4.2Ah, Features Dual Voltage, Blade Type 1/2 in Universal Tang, Handle Type Ergonomic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.