Zoro Homepage

Cordless Screwdriver Kit, 2.4V, 1.2A/hr

  • Mfr # EY6220N

  • Zoro # G7601106


product price: $88.85
/ea
Free Shipping & Returns

Key Features

Voltage
2.4 V DC
Chuck Size
1/4 in
Handle Type
Pivot
Includes
Battery Pack
Series
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EY6220N
Zoro #
G7601106
UPC #
037988710942
Country of Origin
Multiple

Dimensions

Chuck Size
1/4 in
Drive Size
1/4 in
Tool Length
9 5/16 in
Overall Length
9 1/4 in

Details

Item
Screwdriver Kit
Voltage
2.4 V DC
Handle Type
Pivot
Includes
Battery Pack
Series
Standard
Brushless Motor
No
Battery Capacity
(1) 2.8 Ah
Autofeed
No
Corded/Cordless
Cordless
No Load RPM
0 to 400
Corded/Banded
Cordless
Tool Weight
0.9 lb
Battery Pack Replacement
22EC37
Battery Included
(1) 22EC37
Cordless Tool Battery Type
NiMH
Clutch Style
Adjustable
Battery Included / Bare Tool
Battery Included
Driver and Wrench Product Grouping
Cordless Screwdriver Kits
Max. Torque
35 in-lb
Wireless Tool Tracking
No
Free Speed
400 RPM
Number of Speed Settings
2
Torque Range
13 in-lb to 35 in-lb
Clutch Type
Adjustable
Built-In Light
Yes
Duty Rating
Light Duty
Screwdriver Type
General Purpose Screwdriver
Handle Material
Rubber
Housing Material
Plastic
Min. Torque
13 in-lb
Variable Speed
No
Battery Model No.
Mfr. No. EY9221B
Number of Clutch Settings
6
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Reversible
Reversible
Throttle Type
Trigger
Charger Included
No
Power Source
Cordless
Trigger Lock
No
Number of Batteries Included
1
Motor Type
Brushed
Includes Trigger Lock
No Trigger Lock
Includes Battery
Battery Included
Built-In Light Type
Individual Light(s)
Battery Manufacturing Model Number
EY9221B
Number of Chargers Included
0
No Load Speed
400 RPM
Product Type
General Purpose Screwdriver
Speed Control
Variable
Battery Chemistry
NiMH
Torque - Minimum
13 in-lb
Charger Manufacturing Model Number
EY0L11B
Includes Autofeed
Autofeed Not Included
Torque - Maximum
26 in-lb

Description

Cordless Screwdriver Kits, Screwdriver Kit, Autofeed No, Chuck Size 1/4 in, Battery Included / Bare Tool Battery Included, Voltage 2.4 V DC, Max. Torque 35 in-lb, No Load RPM 0 to 400, Clutch Style Adjustable, Series Standard, Cordless, Brushless Motor No, Handle Type Pivot, Cordless Tool Battery Type NiMH, Battery Capacity (1) 2.8 Ah, Battery Included (1) 22EC37, Battery Pack Replacement 22EC37, Tool Length 9 5/16 in, Tool Weight 0.9 lb, Includes Battery Pack

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.