Zoro Homepage

Cordless Screwdriver Kit, 2.4V, 1.2A/hr

  • Mfr # EY6220NQ

  • Zoro # G7506597


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Voltage
2.4 V DC
Chuck Size
1/4 in
Handle Type
Pivot
Includes
Battery Pack, Charger
Series
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EY6220NQ
Zoro #
G7506597
UPC #
037988710935
Country of Origin
Multiple

Dimensions

Chuck Size
1/4 in
Drive Size
1/4 in
Tool Length
9 5/16 in
Overall Length
9 3/8 in

Details

Item
Screwdriver Kit
Voltage
2.4 V DC
Handle Type
Pivot
Includes
Battery Pack, Charger
Series
Standard
No Load RPM
0 to 400
Battery Included / Bare Tool
Battery Included
Battery Capacity
(1) 2.8 Ah
Battery Included
(1) 22EC37
Cordless Tool Battery Type
NiMH
Autofeed
No
Corded/Banded
Cordless
Max. Torque
13 in-lb
Driver and Wrench Product Grouping
Cordless Screwdriver Kits
Battery Pack Replacement
22EC37
Clutch Style
Adjustable
Tool Weight
0.9 lb
Brushless Motor
No
Corded/Cordless
Cordless
Duty Rating
Light Duty
Torque Range
13 in-lb to 35 in-lb
Charger Included
Yes
Trigger Lock
No
Reversible
Reversible
Screwdriver Type
General Purpose Screwdriver
Power Source
Cordless
Built-In Light
Yes
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Clutch Type
Adjustable
Wireless Tool Tracking
No
Number of Batteries Included
1
Housing Material
Plastic
Throttle Type
Trigger
Variable Speed
No
Handle Material
Rubber
Battery Model No.
Mfr. No. EY9221B
Free Speed
400 RPM
Min. Torque
13 in-lb
Includes Autofeed
Autofeed Not Included
Number of Chargers Included
1
Motor Type
Brushed
Battery Manufacturing Model Number
EY9221B
No Load Speed
400 RPM
Product Type
General Purpose Screwdriver
Battery Chemistry
NiMH
Includes Trigger Lock
No Trigger Lock
Built-In Light Type
Individual Light(s)
Torque - Maximum
26 in-lb
Charger Manufacturing Model Number
EY0L11B
Torque - Minimum
13 in-lb
Number of Speed Settings
2
Speed Control
Variable
Includes Battery
Battery Included

Description

Cordless Screwdriver Kits, Screwdriver Kit, Autofeed No, Chuck Size 1/4 in, Battery Included / Bare Tool Battery Included, Voltage 2.4 V DC, Max. Torque 13 in-lb, No Load RPM 0 to 400, Clutch Style Adjustable, Series Standard, Cordless, Brushless Motor No, Handle Type Pivot, Cordless Tool Battery Type NiMH, Battery Capacity (1) 2.8 Ah, Battery Included (1) 22EC37, Battery Pack Replacement 22EC37, Tool Length 9 5/16 in, Tool Weight 0.9 lb, Includes Battery Pack, Charger

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.