Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Screwdriver Kit, 3.6V, 1.5A/hr

  • Mfr # EY7410LA1C

  • Zoro # G7476935


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Voltage
3.6 V DC
Chuck Size
1/4 in
Handle Type
Pivot
Includes
Battery Pack
Series
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EY7410LA1C
Zoro #
G7476935
UPC #
037988710409
Country of Origin
Multiple

Dimensions

Chuck Size
1/4 in
Drive Size
1/4 in
Tool Length
10 13/16 in
Overall Length
10 7/8 in

Details

Item
Screwdriver
Voltage
3.6 V DC
Handle Type
Pivot
Includes
Battery Pack
Series
Standard
Battery Included / Bare Tool
Battery Included
Brushless Motor
No
Corded/Cordless
Cordless
Tool Weight
1.1 lb
Battery Included
(1) 22EC35
Clutch Style
Adjustable
Battery Pack Replacement
22EC35
Battery Capacity
(1) 1.5 Ah
Max. Torque
39 in-lb
No Load RPM
0 to 600
Driver and Wrench Product Grouping
Cordless Screwdrivers
Cordless Tool Battery Type
Li-Ion
Autofeed
No
Corded/Banded
Cordless
Built-In Light
Yes
Battery Model No.
Mfr. No. EY9L10B
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Charger Included
No
Number of Clutch Settings
21
Number of Speed Settings
2
Housing Material
Plastic
Throttle Type
Trigger
Screwdriver Type
General Purpose Screwdriver
Wireless Tool Tracking
No
Clutch Type
Adjustable
Min. Torque
27 in-lb
Free Speed
600 RPM
Trigger Lock
No
Torque Range
27 in-lb to 39 in-lb
Duty Rating
Light Duty
Handle Material
Rubber
Reversible
Reversible
Power Source
Cordless
Variable Speed
No
Number of Batteries Included
1
Speed Control
Variable
Includes Autofeed
Autofeed Not Included
Built-In Light Type
Individual Light(s)
No Load Speed
600 RPM
Battery Manufacturing Model Number
EY9L10B
Number of Chargers Included
0
Charger Manufacturing Model Number
EY0L11B
Motor Type
Brushed
Product Type
General Purpose Screwdriver
Torque - Minimum
27 in-lb
Includes Trigger Lock
No Trigger Lock
Battery Chemistry
Li-Ion
Torque - Maximum
39 in-lb
Includes Battery
Battery Included

Description

Cordless Screwdrivers, Screwdriver, Autofeed No, Chuck Size 1/4 in, Battery Included / Bare Tool Battery Included, Voltage 3.6 V DC, Max. Torque 39 in-lb, No Load RPM 0 to 600, Clutch Style Adjustable, Series Standard, Cordless, Brushless Motor No, Handle Type Pivot, Cordless Tool Battery Type Li-Ion, Battery Capacity (1) 1.5 Ah, Battery Included (1) 22EC35, Battery Pack Replacement 22EC35, Tool Length 10 13/16 in, Tool Weight 1.1 lb, Includes Battery Pack

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.