Cordless Screwdriver Kit, 27 in-lb to 39 in-lb, 600 RPM, (1) Bare Tool, (2) Batteries, (1) Charger
Mfr # EY7410LA2S
Zoro # G7474835
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Voltage
3.6 V DC
Chuck Size
1/4 in
Handle Type
Pivot
Includes
(2) Battery Packs, Carrying Case, Charger
Series
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EY7410LA2S
Zoro #
G7474835
UPC #
037988710393
Country of Origin
Multiple
Dimensions
Chuck Size
1/4 in
Drive Size
1/4 in
Tool Length
10 13/16 in
Overall Length
10 7/8 in
Description
Cordless Screwdriver Kits, Screwdriver Kit, Autofeed No, Chuck Size 1/4 in, Battery Included / Bare Tool Battery Included, Voltage 3.6 V DC, Max. Torque 39 in-lb, No Load RPM 0 to 600, Clutch Style Adjustable, Series Standard, Cordless, Brushless Motor No, Handle Type Pivot, Cordless Tool Battery Type Li-Ion, Battery Capacity (2) 1.5 Ah, Battery Included (2) 22EC35, Battery Pack Replacement 22EC35, Tool Length 10 13/16 in, Tool Weight 1.1 lb, Includes (2) Battery Packs, Carrying Case, Charger
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.