Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NN-SN651B
Zoro #
G3967936
UPC #
885170045118
Country of Origin
Japan
Dimensions
Outside Width
20-11/16"
Outside Height
12-1/4"
Details
Microwave Item
Consumer
Microwave Style
Countertop
Cooking Wattage
1200
Convection Cooking
No
Appliance Color
Black
Voltage
120V
1-Touch Settings
Yes
Microwave Turntable
Yes
Power Levels
10
Description
Microwave Style Countertop, Appliance Color Black, Convection Cooking No, Microwave Turntable Yes, Cooking Wattage 1200, 1-Touch Settings Yes, Power Levels 10, Voltage 120V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.