This item is Discontinued.

Panasonic CR-2032/GVN 3V Lithium Coin Battery Horz 3 Pins Tab For PC Boards CR-2032/GVN

CR-2032/GVN 3V Lithium Coin Battery Horz 3 Pins Tab For PC Boards (Discontinued)

  • Mfr # CR-2032/GVN
  • Zoro # G504099743
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-2032/GVN
Zoro #
G504099743
UPC #
-
Country of Origin
Indonesia

Dimensions

Battery Size
CR2032
Diameter
0.79
Width
0.79
Height
0.13
Length
0.13

Details

Battery Chemistry
Li-Ion
Voltage - Batteries
3
Battery Capacity
225
Terminal Type - Batteries
PC Pins
Voltage
3

Description

GENUINE Panasonic CR-2032/GVN 3V Lithium Coin Battery Horz 3 Pins Tab for PC CMOS Panasonic CR-2032/GVN 3V Lithium Coin Battery Horz 3 Pins Tab Also Known As: CR2032-1GVE Panasonic CR-2032/GVN 3V Lithium Coin Battery Horz 3 Pins Tab Applications: Home Appliances; Computers; Communications; Commercial Products; Healthcare Products; Power Management; Portable Devices; Consumer Electronics; Industrial; LED Lighting; Calculators; Cameras; Compact, low power consuming cordless appliances; Electronic watches (digital and analog); Memory Backup in all types of devices (with tab terminals)


Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.