
CR-2032/HFN 3V Lithium Coin Battery Horz 2 Pins for BIOS PC CMOS RTC (Discontinued)
- Mfr # CR-2032/HFN
- Zoro # G704099772
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CR-2032/HFN
Zoro #
G704099772
UPC #
-
Country of Origin
Indonesia
Dimensions
Battery Size
CR2032
Diameter
0.79
Width
0.79
Length
0.13
Height
0.13
Details
Battery Chemistry
Lithium
Voltage - Batteries
3
Voltage
3
Battery Capacity
225
Terminal Type - Batteries
PC Pins
Description
GENUINE Panasonic CR-2032/HFN 3V Lithium Coin Battery Horz 2 Pins for PC CMOS This GENUINE Panasonic CR-2032/HFN 3V Lithium Coin Horz 2 Pins is a High-Quality and Lead-Free Battery. Panasonic CR-2032/HFN 3V Lithium Coin Horz 2 Pins Also Known As: CR-2032/HFN-ND, CR2032-1HF, CR2032-1HF-ND, CR2032/HFN, CR2032/HFN-ND, CR2032HFN, P666, Q1716358
- •
- •
- •
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.