
CR-2032/HMN 3V Lithium Coin Battery Horz 2 Pins for PC CMOS Real Time (Discontinued)
- Mfr # CR-2032/HMN
- Zoro # G504099781
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CR-2032/HMN
Zoro #
G504099781
UPC #
-
Country of Origin
Indonesia
Dimensions
Battery Size
CR2032
Diameter
0.79
Height
0.13
Length
0.13
Width
0.79
Details
Battery Chemistry
Lithium
Voltage - Batteries
3
Terminal Type - Batteries
PC Pins
Battery Capacity
225
Voltage
3
Description
GENUINE Panasonic CR-2032/HMN 3V Lithium Coin Battery Horz 2 Pins for PC CMOS. Panasonic CR-2032/HMN 3V Lithium Coin Horz 2 Pins Applications: Home Appliances; Computers; Communications; Commercial Products; Healthcare Products; Power Management; Portable Devices; Consumer Electronics; Industrial; LED Lighting; Calculators; Cameras; Compact, low power consuming cordless appliances; Electronic watches (digital and analog); Memory Backup in all types of devices (with tab terminals)
- •
- •
- •
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.