This item is Discontinued.

Panasonic CR-2032/VC1N 3V Lithium Coin Battery Horz 2 Pins PC CMOS CR-2032/VC1N

CR-2032/VC1N 3V Lithium Coin Battery Horz 2 Pins PC CMOS (Discontinued)

  • Mfr # CR-2032/VC1N
  • Zoro # G104099761
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-2032/VC1N
Zoro #
G104099761
UPC #
-
Country of Origin
Indonesia

Dimensions

Battery Size
CR2032
Diameter
0.79
Height
0.13
Length
0.13
Width
0.79

Details

Battery Chemistry
Li-Ion
Voltage - Batteries
3
Voltage
3
Terminal Type - Batteries
PC Pins
Battery Capacity
225

Description

GENUINE Panasonic CR-2032/VC1N 3V Lithium Coin Battery Horz 2 Pins for PC CMOS. Panasonic CR-2032/VC1N 3V Lithium Coin Battery Horz 2 Pins Applications: Home Appliances; Computers; Communications; Commercial Products; Healthcare Products; Power Management; Portable Devices; Consumer Electronics; Industrial; LED Lighting; Calculators; Cameras; Compact, low power consuming cordless appliances; Electronic watches (digital and analog); Memory Backup in all types of devices (with tab terminals)


Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.