Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dantona Battery - 100 mAh - 3 V DC - 1-/ Pack

  • Mfr # COMP-274 PANA

  • Zoro # G0985103


product price: $4.75
/ea
Sold in multiples of 2 for $9.50

Key Features

Height
1 in
Battery Capacity
100 mAh
Battery Chemistry
Lithium Manganese Dioxide (CR)
Depth
0.1 in
Output Voltage
3 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COMP-274 PANA
Zoro #
G0985103
UPC #
728286222748
Country of Origin
Indonesia

Dimensions

Height
1 in
Depth
0.1 in

Details

Item
Battery
Battery Capacity
100 mAh
Battery Chemistry
Lithium Manganese Dioxide (CR)
Output Voltage
3 V DC
Environmentally Friendly
Yes

Description

Battery,3V,Lithium,CR,Panasonic Ba

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.