Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dantona Battery - 500 mAh - 3 V DC - 1-/ Pack

  • Mfr # LITH-45

  • Zoro # G0985898


product price: $2.95
/ea
Sold in multiples of 3 for $8.85

Key Features

Height
1.2 in
Battery Capacity
500 mAh
Battery Chemistry
Lithium Carbon Monofluoride (Li-CFx)
Depth
0.1 in
Output Voltage
3 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LITH-45
Zoro #
G0985898
UPC #
728286300453
Country of Origin
Japan

Dimensions

Height
1.2 in
Depth
0.1 in

Details

Item
Battery
Battery Capacity
500 mAh
Battery Chemistry
Lithium Carbon Monofluoride (Li-CFx)
Output Voltage
3 V DC
Environmentally Friendly
Yes

Description

Battery,3V,Lithium,BR,Panasonic Li

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.