Zoro Homepage

Dantona Battery - CR123 - 1300 mAh - 3 V DC - 1-/ Pack

  • Mfr # LITH-8 PANA

  • Zoro # G0985846


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Height
0.7 in
Battery Capacity
1300 mAh
Battery Chemistry
Lithium Manganese Dioxide (CR)
Battery Size
CR123
For Use With
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LITH-8 PANA
Zoro #
G0985846
UPC #
728286970984
Country of Origin
United States

Dimensions

Height
0.7 in
Battery Size
CR123
Depth
1.4 in

Details

Item
Battery
Battery Capacity
1300 mAh
Battery Chemistry
Lithium Manganese Dioxide (CR)
For Use With
Output Voltage
3 V DC
Environmentally Friendly
Yes

Description

Battery,3V,Lithium,CR,Panasonic Li

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.