Shop PANASONIC
See all product information
Create Account
DECT MICROPHONE HANDHELD LECTURE DESIGNED SYSTEM FOR SPEECH AND NOT A PERFORMER
- Mfr # WX-ST200
- Zoro # G815223110
product price:Â
$
410.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Connectivity Technology
Wireless
Microphone Type
Handheld
Polar Pattern
Cardioid
Minimum Frequency Response
100 Hz
Maximum Frequency Response
15 kHz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WX-ST200
- Zoro #
- G815223110
- UPC #
- 885170366206
- Country of Origin
- Viet Nam
Dimensions
- Length
- 8.7 in
Details
- Connectivity Technology
- Wireless
- Microphone Type
- Handheld
- Polar Pattern
- Cardioid
- Minimum Frequency Response
- 100 Hz
- Maximum Frequency Response
- 15 kHz
- Wireless Technology
- DECT
- Microphone Technology
- Electret Condenser
- Item
- Microphone
- Product Type
- Microphone
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.