Zoro Homepage

DIGITAL CORDLESS HANDSET

  • Mfr # KX-TGMA44B

  • Zoro # G614821005


product price: $97.65
/ea
Free Shipping & Returns

Key Features

Compatibility
KX-TGM430B
Width
2.3 in
Height
7.4 in
Depth
1.7 in
Screen Size
1.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KX-TGMA44B
Zoro #
G614821005
UPC #
-
Country of Origin
China

Dimensions

Width
2.3 in
Height
7.4 in
Depth
1.7 in
Screen Size
1.8 in

Details

Item
Handset
Compatibility
KX-TGM430B
Screen Resolution
10(3) 65
Features
Call Block, Speed Dial, Rechargeable Battery, Noise Reduction, Speakerphone, Volume Control, Talking Keypad, Talking Caller ID, Visual Ringer, Phone Book, Intercom
Wireless Technology
DECT 6.0 Plus
Buttons & Keys
One-touch Dial Button
Connectivity Technology
Cordless
Screen Type
LCD

Description

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.