Zoro Homepage

DIGITAL CORDLESS HANDSET

  • Mfr # KX-TGMA44W

  • Zoro # G414821052


product price: $97.65
/ea
Free Shipping & Returns

Key Features

Compatibility
KX-TGM420W
Screen Size
1.8 in
Depth
1.7 in
Height
7.4 in
Width
2.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KX-TGMA44W
Zoro #
G414821052
UPC #
-
Country of Origin
Unknown

Dimensions

Screen Size
1.8 in
Depth
1.7 in
Height
7.4 in
Width
2.3 in

Details

Item
Handset
Compatibility
KX-TGM420W
Features
Backlit Keypad, Phone Book, Talking Caller ID, Speed Dial, Call Block, Visual Ringer, Intercom, Speakerphone, Noise Reduction, Rechargeable Battery, Talking Keypad, Volume Control
Screen Resolution
10(3) 65
Wireless Technology
DECT 6.0 Plus
Buttons & Keys
One-touch Dial Button
Screen Type
LCD
Connectivity Technology
Cordless

Description

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.