Shop PANASONIC
See all product information
Create Account
DMW-BLG10 Camera Battery - For Camera - Battery Rechargeable - 7.40 Wh - 7.2 V DC
- Mfr # DMW-BLG10
- Zoro # G814819758
product price:Â
$
67.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Black
Compatibility
Panasonic Lumix Digital Cameras: DMC-GF6DMC-GX7DMC-GX7KSDMC-GF6KKDMC-GX7SBODY
Height
5 in
Depth
2.5 in
Width
1.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMW-BLG10
- Zoro #
- G814819758
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Battery
- Color
- Black
- Compatibility
- Panasonic Lumix Digital Cameras: DMC-GF6DMC-GX7DMC-GX7KSDMC-GF6KKDMC-GX7SBODY
- Battery Capacity
- 1025 mAh
- Battery Chemistry
- Lithium Ion (Li-Ion)
- Output Voltage
- 7.2 V DC
- Battery Rechargeable
- Yes
- Battery Energy
- 7.40 Wh
Dimensions
- Height
- 5 in
- Depth
- 2.5 in
- Width
- 1.8 in
- Battery Size
- Proprietary Battery Size
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.