Shop PANASONIC
See all product information
Create Account
DMW-BLH7 Camera Battery - For Camera - Battery Rechargeable - 4.90 Wh - 7.2 V DC
- Mfr # DMW-BLH7
- Zoro # G014819701
product price:Â
$
68.95
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatibility
Panasonic Lumix DMC-GM1 Digital Camera
Height
5 in
Width
2.5 in
Depth
2 in
Battery Rechargeable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMW-BLH7
- Zoro #
- G014819701
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Battery
- Compatibility
- Panasonic Lumix DMC-GM1 Digital Camera
- Battery Rechargeable
- Yes
- Battery Chemistry
- Lithium Ion (Li-Ion)
- Output Voltage
- 7.2 V DC
- Battery Energy
- 4.90 Wh
- Battery Capacity
- 680 mAh
Dimensions
- Height
- 5 in
- Width
- 2.5 in
- Depth
- 2 in
- Battery Size
- Proprietary Battery Size
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.