Shop PANASONIC
See all product information
Create Account
DMWBMB9 Digital Camera Battery - For Camera - Battery Rechargeable - 895 mAh - 7.2 V DC
- Mfr # DMW-BMB9
- Zoro # G814819772
product price:Â
$
66.45
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatibility
Panasonic Lumix Digital Cameras: DMC-FH1, DMC-FZ45, DMC-FZ100
Output Voltage
7.2V DC
Battery Chemistry
Lithium Ion (Li-Ion)
Battery Capacity
895 mAh
Battery Size
Proprietary Battery Size
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMW-BMB9
- Zoro #
- G814819772
- UPC #
- -
- Country of Origin
- United States
- Item
- Battery
- Compatibility
- Panasonic Lumix Digital Cameras: DMC-FH1, DMC-FZ45, DMC-FZ100
- Output Voltage
- 7.2V DC
- Battery Chemistry
- Lithium Ion (Li-Ion)
- Battery Capacity
- 895 mAh
- Rechargeable Battery
- Yes
- Application
- Camera
Dimensions
- Battery Size
- Proprietary Battery Size
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.