Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC-NLF04D
Zoro #
G6090987
UPC #
922811345678
Country of Origin
China
Dimensions
Depth (In.)
18
Width (In.)
16-1/2
Duct Size (In.)
4
Height (In.)
18
Details
Construction Material
Metal
Item
Double Pick Up Fan Installation Kit
For Use With
Mfr. No. FV-40NLF1, FV-30NLF1, FV-10NLF1, FV-20NLF1
Description
Double Pick Up Fan Installation Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.