Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KXFAD462
Zoro #
G5888681
UPC #
885170012417
Country of Origin
Malaysia
Dimensions
Width
13.4"
Height
5.5"
Depth
7.1"
Details
Printer Series
None
Printer Model
KX-MB2000 Series
Max. Page Yield
6000
Printer Brand
Panasonic
Compatibility
Panasonic Multifunction Printers: KX-MB2000, KX-MB2010, KX-MB2030
Item
Drum Unit
Color
Black
Cartridge Condition
New
Product Type
Imaging Drum
Description
Printer Brand Panasonic, Printer Series None, Printer Model KX-MB2000 Series, Max. Page Yield 6000, Color Black, Cartridge Condition New, Drum Unit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.