Shop PANASONIC
Energy-Recovery Ventilator, 110 W, 60 Hz
Mfr # FV-16VEC1S
Zoro # G822982345
product price:Â $1,595.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FV-16VEC1S
Zoro #
G822982345
UPC #
885170438477
Country of Origin
Mexico
Description
Energy-Recovery Ventilator, Electrical Connection Hardwired, Energy Recovery Wheel Fixed Plate Core, Full Load Current Not Applicable, Full Load Wattage 110 W, Maximum Airflow @ 0.400 in SP Not Applicable, Maximum Heat Exchange Efficiency 85 Percent, Number of Speeds Variable, Control Type Low Voltage Timer, Defrost Type Recirculation, Filters Included Advanced MERV 13 Filter, Frequency 60 Hz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.