Zoro Homepage

Energy-Recovery Ventilator, 110 W, 60 Hz

  • Mfr # FV-16VEC1T

  • Zoro # G222834138


product price: $1,444.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FV-16VEC1T
Zoro #
G222834138
UPC #
885170438484
Country of Origin
Mexico

Description

Energy-Recovery Ventilator, Electrical Connection Hardwired, Energy Recovery Wheel Fixed Plate Core, Full Load Current Not Applicable, Full Load Wattage 110 W, Maximum Airflow @ 0.400 in SP Not Applicable, Maximum Heat Exchange Efficiency 85 Percent, Number of Speeds Variable, Control Type Low Voltage Timer, Defrost Type Recirculation, Filters Included Advanced MERV 13 Filter, Frequency 60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.