Zoro Homepage

Energy-Recovery Ventilator, 77 W, 60 Hz

  • Mfr # FV-12VE1T

  • Zoro # G722834560


product price: $1,219.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FV-12VE1T
Zoro #
G722834560
UPC #
885170438545
Country of Origin
Mexico

Description

Energy-Recovery Ventilator, Electrical Connection Hardwired, Energy Recovery Wheel Fixed Plate Core, Full Load Current Not Applicable, Full Load Wattage 77 W, Maximum Airflow @ 0.400 in SP Not Applicable, Maximum Heat Exchange Efficiency 85 Percent, Number of Speeds Variable, Control Type Low Voltage Timer, Defrost Type Recirculation, Filters Included Advanced MERV 8 Filter, Frequency 60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.