Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Fan, 3 3/8" H, 10 1/4" W, 120V AC

  • Mfr # FV-0810VSSL1

  • Zoro # G122834801


product price: $181.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FV-0810VSSL1
Zoro #
G122834801
UPC #
885170317888
Country of Origin
Mexico

Description

Exhaust Fan, Discharge Direction Horizontal, Duct Diameter 4 in, Duct Shape Oval, Housing Material Aluminum Alloy, Heater Not Applicable, Heater Type Not Applicable, Heater Wattage Not Applicable, Includes Not Applicable, Mounting Location Ceiling, Wall, Maximum Airflow 100 cfm, Exhaust Airflow @ 0.000 in SP Not Applicable, Maximum Noise Level 1.3 sones, Noise Level @ 0.100 in SP @ 5 ft 0.9 sones, Maximum Coverage Area Not Applicable, Number of Speeds 2, Overall Depth 10 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.