Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EXPANDABLE CORDLESS PHONE

  • Mfr # KX-TGC352B

  • Zoro # G014740999


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Features
Hearing Aid Compatible
Number of Lines
1
Width
3.5 in
Height
3.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KX-TGC352B
Zoro #
G014740999
UPC #
-
Country of Origin
Unknown

Dimensions

Width
3.5 in
Height
3.3 in
Depth
4.3 in
Handset Depth
1.26 in
Handset Height
6.50 in
Handset Width
1.89 in

Details

Item
Cordless Phone
Color
Black
Features
Hearing Aid Compatible
Number of Lines
1
Talk Time (Minutes)
540 min
Speakerphone
Yes
Type
Cordless Phone
Number of Phone Lines
1
Hearing Aid Compatible
Yes
Frequency Band
1.90 GHz
Answering Machine
No
Max. Cordless Handset Supported
6
Number of Cordless Handsets Included
2
Wireless Technology
DECT 6.0
Maximum Cordless Handset Supported
6
Total Number of Cordless Handsets Included
2
Total Number of Phone Lines
1
Battery Talk Time
9 Hour

Description

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.