Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Panasonic Expandable Phone, Cordless, Black KX-TG6591T

Expandable Phone, Cordless, Black (Discontinued)

  • Mfr # KX-TG6591T
  • Zoro # G5375386
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KX-TG6591T
Zoro #
G5375386
UPC #
885170020948
Country of Origin
Taiwan, Province of China

Details

Item
Expandable Phone
Type
Cordless
Color
Black
Number of Lines
1
Call Waiting
Yes (with Subscription)
Caller ID
Yes (with Subscription)
Volume Control
Yes
Mount (Type)
Wall
Speakerphone
Yes
Requires
Phone Line
Includes
Handset, (2) AAA Batteries, Manual, Warranty, Base
Voicemail
Message with Subscription
Ringer
Electronic

Description

Expandable Phone, Call Waiting Yes (with Subscription), Speakerphone Yes, Voicemail Message with Subscription, Volume Control Yes, Number of Lines 1, Caller ID Yes (with Subscription), Color Black, Includes Handset, (2) AAA Batteries, Manual, Warranty, Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.