Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Panasonic Expandable Phone, Cordless, Black KX-TG6592T

Expandable Phone, Cordless, Black (Discontinued)

  • Mfr # KX-TG6592T
  • Zoro # G5264987
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KX-TG6592T
Zoro #
G5264987
UPC #
885170020955
Country of Origin
China

Dimensions

Screen Size
1.9"
Overall Height
9 in
Overall Width
16 1/4 in
Manufacturer Warranty Length
1 yr
Overall Depth
6 1/2 in

Details

Item
Expandable Phone
Type
Cordless
Color
Black
Number of Handsets
2
Number of Lines
1
Features
Ring Tone Levels, Chain Dial, Alarm, Call Share, Talking Caller ID, Call Block, Silent Mode, Redial, Speed Dial, Hands-free, Ringer ID, Voice Mail, Volume Control, Intercom, Clock, Indicator, Conference Call, Phone Book, Eco Mode, Belt Clip, Menu Driven, AutoTalk
Speakerphone
yes
Call Waiting
Yes
Mount (Type)
Wall
Volume Control
yes
Includes
(2) Handsets, (4) AAA Batteries, Base, Charger, Manual, Warranty
Ringer
Electronic
Requires
Phone Line
Caller ID
Yes
Voicemail
Yes
Display Color
Monochrome
Battery Chemistry
Nickel Metal Hydride (NiMH)
Minimum Operating Temperature
32 Degrees F
Facility Type
Healthcare
Indoor/Outdoor Usage
Indoor
Maximum Operating Temperature
104 Degrees F
Includes Mounting Hardware
Yes
Includes Batteries
Yes

Description

Expandable Phone, Call Waiting Yes, Overall Depth 6 1/2 in, Speakerphone Yes, Overall Height 9 in, Voicemail Yes, Overall Width 16 1/4 in, Volume Control Yes, Indoor/Outdoor Usage Indoor, Standards TIA-1083, Number of Handsets 2, Number of Lines 1, Cord Length Not Applicable, Mounting Location Wall, Caller ID Yes, Facility Type Healthcare, Includes Mounting Hardware Yes, Maximum Operating Temperature 104 Degrees F, Minimum Operating Temperature 32 Degrees F, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.