Zoro Homepage
This item is Discontinued.
Panasonic Fan Installation Kit, 4 in. PC-NLF04S

Fan Installation Kit, 4 in. (Discontinued)

  • Mfr # PC-NLF04S
  • Zoro # G6119757
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC-NLF04S
Zoro #
G6119757
UPC #
922811345432
Country of Origin
China

Dimensions

Height (In.)
16
Duct Size (In.)
4
Width (In.)
10
Depth (In.)
16

Details

Construction Material
Metal
Item
Fan Installation Kit
For Use With
Mfr. No. FV-40NLF1, FV-30NLF1, FV-10NLF1, FV-20NLF1

Description

Fan Installation Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.