Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Panasonic Motor and Grill, For Mfr. No. FV-0510VSA1 FV-0510VSB1

Motor and Grill, For Mfr. No. FV-0510VSA1 (Discontinued)

  • Mfr # FV-0510VSB1
  • Zoro # G0742268
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FV-0510VSB1
Zoro #
G0742268
UPC #
885170306332
Country of Origin
China

Dimensions

Width (In.)
14"
Height (In.)
4-1/4"
Duct Size (In.)
4
Housing Length
13"
Grille Width
13"
Housing Width
13"
Duct Dia.
4"
Housing Height
4-1/4"
Grille Length
13"

Details

Item
Fan Motor and Grille
Includes
Fan Assembly
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Sones @ 0.100-In. SP @ 5 Ft.
0.9
Discharge
Horizontal or Vertical
Lighted
No
Phase
1
Number of Speeds
3
Heater
No
Hz
60
Profile
Low
Voltage
120v
Grille Material
Polypropylene
CFM @ 0.100-In. SP
50/80/110
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Construction Material
Polypropylene
Night-Light
No
Mounting Location
Ceiling or Wall
Humidity Sensing
No
For Use With
FV-0510VSA1
Motion Sensing
No

Description

Fan Motor and Grille, Includes Fan Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.