
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ETELT20
Zoro #
G4615649
UPC #
-
Country of Origin
Unknown
Dimensions
Height
4.3"
Width
4.3"
Depth
7.8"
Details
Optical Zoom
1.6x
Product Type
Lens
Compatibility
Panasonic Projectors: PT-EZ570, PT-EZ570L, PT-EW630, PT-EW630L, PT-EX600, PT-EX600L, PT-EW530, PT-EW530L, PT-EX500, PT-EX500L
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.